Motion
HK1012ARS
Needle Roller Bearing - 10 mm Bore, 14 mm OD, 12 mm Width, Single Seal
MI ITEM #07224409
MFR #HK1012ARS
List Price$17.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 14 mm OD, 12 mm Width, Single Seal
MI ITEM #07224409
MFR #HK1012ARS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.90/each for your price

Overview

Mfr description
HK1012ARS NEEDLE BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK1012ARS
  • Bore Type
    Straight
  • Material
    1010 Steel
  • Weight
    0.01 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK1012ARS Needle Roller Bearing with a single seal features a 10 mm bore diameter, 14 mm outside diameter, 12 mm overall width, and a weight of 0.01 lb, making it suitable for sealed applications requiring protection from contaminants.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text