Overview
Mfr description
AAK-150-A AIR END REPAIR KIT FOR A150
Specifications
- Pump Size1-1/2 in
- Description KeywordFor 1-1/2 in All-Flo A150 Pumps with Aluminum Center Section
- Specific For Use WithAMK-150-A & APK-150-A
- SeriesA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data