Specifications
Dimensions
- Frame Size5010
- Overall Length C Dimension71.42 in
- Service Factor1.15
- Shaft Diameter4.5000 in
- Weight1 lbs
Details
- Ambient Temperature Range40 °C
- Base RPM1193 rpm
- Description Keyword350 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialIron
- Frequency Rating60 Hz
- Full Load Efficiency94.80 %
- Insulation ClassF
- KVA CodeG
- Manufacturer Upc Number781568726648
- Motor Horsepower350 hp
- Motor Phase3 ph
- Motor Poles6-pole
- Motor Supply Voltage2300/4000 V
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Standards MetCCSA US
- Starting MethodDirect on Line (DOL)
- Synchronous Rpm1200 rpm
- Thermal ProtectionRTD Only
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)