Motion
544-8MG-10

MEGADYNE
544-8MG-10

8M, 8 mm Pitch, 544 mm Pitch Length, 10 mm Width, 68 Teeth, High-performance NBR Material
MI ITEM #07224731
MFR #544-8MG-10
Price$34.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
544-8MG-10

8M, 8 mm Pitch, 544 mm Pitch Length, 10 mm Width, 68 Teeth, High-performance NBR Material
MI ITEM #07224731
MFR #544-8MG-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.22/each

Specifications

Dimensions

  • Overall Length
    544 mm
  • Overall Width  
    10 mm
  • Pitch
    8 mm
  • Pitch Length
    544 mm

Details

  • Belt Type
    8M
  • Material
    High-performance NBR
  • Number Of Teeth  
    68

Overview

Mfr description
544-8MG-10 RPP GOLD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought