Motion
BA2B 459430

SKF
BA2B 459430

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, 270 mm OD, 90 mm Width, Open
Mi Item #07224875
MFR #BA2B 459430
Price$11,983.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 459430

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, 270 mm OD, 90 mm Width, Open
Mi Item #07224875
MFR #BA2B 459430

Mfr description
BA2B459430 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,983.88/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Inner Ring Width
    90 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    90 mm
  • Weight
    53.594 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    BA2B459430 BRG
  • Duplex Type
    Special
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316571450810
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    2000 rpm
  • Maximum Operating RPM
    2000 rpm
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    319000 N, 71714.1 lbf
  • Radial Static Load Capacity
    98900
  • Row Type Fill Slot
    2
  • Series
    BA2B 459000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316571450810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)