Motion
7010330648 STANDARD ABRASIVES GP PLUS WHEEL 853742, 8 IN X 1/2 IN X 3 IN 8A

3M
7010330648 STANDARD ABRASIVES GP PLUS WHEEL 853742, 8 IN X 1/2 IN X 3 IN 8A

Standard Abrasives™ GP Plus Wheel 853742, 8 in x 1/2 in x 3 in 8A MED, 4 per case
MI ITEM #07224908
MFR #7010330648 STANDARD ABRASIVES GP PLUS WHEEL 853742, 8 IN X 1/2 IN X 3 IN 8A
Price$139.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330648 STANDARD ABRASIVES GP PLUS WHEEL 853742, 8 IN X 1/2 IN X 3 IN 8A

Standard Abrasives™ GP Plus Wheel 853742, 8 in x 1/2 in x 3 in 8A MED, 4 per case
MI ITEM #07224908
MFR #7010330648 STANDARD ABRASIVES GP PLUS WHEEL 853742, 8 IN X 1/2 IN X 3 IN 8A

Mfr description
7010330648 STANDARD ABRASIVES GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.37/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010330648 Standard Abrasives GP Plus Wheel 853742 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features an 8 in wheel diameter, 1/2 in wheel thickness, and 3 in center hole diameter in an 8A Medium grade, designed for moderate deburring.
  • Manufacturer Upc Number
    00051115332098
  • UPC_NO
    00051115332098

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)