Specifications
Dimensions
- Belt Pitch0.5512 in
- Belt Width0.7874 in
- Bushing Max Bore Size4.0000 in
- Flange Outside Diameter0.0000 in
- Hub Diameter8.7500 in
- Length Through Bore2.5000 in
- Outside Diameter34.9790 in
- Pitch Diameter35.0890 in
- Storage Dimension Height2.5000 in
- Storage Dimension Length34.9790 in
- Storage Dimension Width34.9790 in
- Teeth Face Width1.3600 in
- Weight156.00 lbs
Details
- Belt Number14 mm
- Belt Pitch Number14 mm
- Belt Type14MX
- Bore TypeBushed
- Bushing Series3525
- Hub StyleC
- Manufacturer Catalog
- Manufacturer Upc Number697950722658
- MaterialSteel
- Number Of Teeth200
- Sprocket TypeMPC - Synchronous Sprocket
- Surface TreatmentProtective Coating
Overview
Mfr description
14MX-200S-20-3525 FLANGED SPKT.
- Martin MPC sprockets are manufactured to extremely close specifications and are stocked in minimum plain bore, Taper Bushed, Q.D. Bushed styles depending on size and pitch.
- Synchronous sprockets are non-slip toothed drives that require no lubrication.
- These sprockets have a wide speed range, are very efficient and make less noise than chain drives.
- Teeth on the belts are molded to conform with and engage the teeth on a mating pulley.
- Non-slip toothed drive with no metal to metal contact.
- No lubrication needed.
- Exhibit many of the best features of chain drives and belt drives.
- Precise machining and processes ensure consistent finish and high quality.