Motion
26-5M09-6FA3
26-5M09-6FA3, Timing Pulley 1/4 Inch Finished Bore
Mi Item #07225188
MFR #26-5M09-6FA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26-5M09-6FA3, Timing Pulley 1/4 Inch Finished Bore
Mi Item #07225188
MFR #26-5M09-6FA3

Mfr description
26-5M09-6FA3 1/4'' BORE ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    9 mm
  • Outside Diameter
    40.20 mm
  • Width
    2.0 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057721135
  • Material
    Aluminum
  • Number Of Teeth  
    26
  • Tooth Style
    HTD 5mm
  • UPC_NO
    00195057721135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)