Motion
14MX224S20-4030
MPC - Bushed Sprocket - 14MX, 0.5512 in Pitch, 0.7874 in Belt Width, 224 Teeth, Bushed, 4030
Mi Item #07225293
MFR #14MX224S20-4030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MPC - Bushed Sprocket - 14MX, 0.5512 in Pitch, 0.7874 in Belt Width, 224 Teeth, Bushed, 4030
Mi Item #07225293
MFR #14MX224S20-4030

Mfr description
14MX-224S-20-4030 FLANGED SPKT.
  • Martin MPC sprockets are manufactured to extremely close specifications and are stocked in minimum plain bore, Taper Bushed, Q.D. Bushed styles depending on size and pitch.
  • Synchronous sprockets are non-slip toothed drives that require no lubrication.
  • These sprockets have a wide speed range, are very efficient and make less noise than chain drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Pitch
    0.5512 in
  • Belt Width
    0.7874 in
  • Bushing Max Bore Size
    4.5000 in
  • Flange Outside Diameter  
    0.0000 in
  • Hub Diameter
    10.0000 in
  • Length Through Bore  
    2.5000 in
  • Outside Diameter
    39.1900 in
  • Pitch Diameter
    39.3000 in
  • Storage Dimension Height
    2.5000 in
  • Storage Dimension Length
    39.1900 in
  • Storage Dimension Width
    39.1900 in
  • Teeth Face Width
    1.3600 in
  • Weight
    150.20 lbs

Details

  • Belt Number
    14 mm
  • Belt Pitch Number
    14 mm
  • Belt Type
    14MX
  • Bore Type
    Bushed
  • Bushing Series
    4030
  • Hub Style
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950722610
  • Material
    Steel
  • Number Of Teeth  
    224
  • Sprocket Type
    MPC - Synchronous Sprocket
  • Surface Treatment
    Protective Coating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)