Specifications
Dimensions
- Orifice Diameter0.3149 in, 8 mm
Details
- MaterialFluoropolymer
- Maximum Operating Pressure0.5 MPa
- Operating Temperature Range0 to 100 °C, 0 to 60 °C
- TypeFluoropolymer Valve
- Valve FunctionNormally Closed
- Valve TypeFluoropolymer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)