Motion
VHS50-F10B
PRESSURE RELIEF 3 PORT VALVE
MI ITEM #07225347
MFR #VHS50-F10B
Price$88.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRESSURE RELIEF 3 PORT VALVE
MI ITEM #07225347
MFR #VHS50-F10B

Mfr description
VHS50-F10B RELIEF VALVE
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.00/each

Specifications

Dimensions

  • Weight
    0.63 kg

Details

  • Action
    Single
  • Country of Origin
    CN
  • Flow Coefficient Cv Flow Factor Kv
    8.6 Cv
  • Number Of Ports  
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)