Motion
39-4777-40
Aeroquip 4777 Series Reusable Hose Fittings SAE Code 61 45˚ Elbow
MI ITEM #07225420
MFR #39-4777-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 4777 Series Reusable Hose Fittings SAE Code 61 45˚ Elbow
MI ITEM #07225420
MFR #39-4777-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
39-4777-40
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Material
    Brass and Carbon steel
  • Body Material
    Brass and Carbon steel
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    Flanged
  • Hose Cut-Off Factor
    4.67 in
  • Length
    8.18 in
  • Overall Length
    8.18 in
  • Manufacturer Catalog Number
    39-4777-40
  • Manufacturer Upc Number
    678146137876
  • UPC_NO
    678146137876
  • Hex Size
    3.25 in
  • End 1 Style
    Flanged
  • Inside Diameter
    2.21 in
  • Height
    4.98 in
  • Type
    Hose Fitting
  • Angle
    45 °
  • Outer Diameter
    3.5 in
  • Weight
    4.55 lb
  • Product Types
    Fitting Assembly
  • Overall Weight
    4.55 lb
  • Hose Dash Size
    -40
  • Width
    3.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text