Motion
26 X 2841
Klozure® MILL-RIGHT® N - Split Oil Seal - Split, 4.750 in Shaft Dia., 5.500 in OD, 0.375 in Overall Width, Mill-Right N Lip Material
Mi Item #07225600
MFR #26 X 2841
Price$124.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N - Split Oil Seal - Split, 4.750 in Shaft Dia., 5.500 in OD, 0.375 in Overall Width, Mill-Right N Lip Material
Mi Item #07225600
MFR #26 X 2841

Mfr description
26X2841 MILL-RIGHT N SPLIT 4.750"ID
  • The KLOZURE® Model 26 is a high performance seal in solid or split design.
  • Reverse bevel lip design prevents rollover.
  • Rubber reinforced O.D.. Single lip configuration with molded-in stainless steel finger spring.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.38/each

Specifications

Dimensions

  • Outside Diameter
    5.500 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    4.750 in
  • Weight
    0.1 lbs

Details

  • Construction Description
    Split Seal, Single Reverse Bevel Lip with Molded-in Stainless Steel Finger Spring, Fabric Reinforced Rubber O.D.
  • Harmonization Code
    4016930000.US
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip, Split
  • Manufacturer Upc Number
    717744620493
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Shaft Surface Speed
    5000 ft/min
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)