Motion
1FA
Receptacle Wall Plate - Duplex Opening, Nema Rating: 3, Number of Gangs: 1, Aluminum Material, Silver Color
MI ITEM #07225988
MFR #1FA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Receptacle Wall Plate - Duplex Opening, Nema Rating: 3, Number of Gangs: 1, Aluminum Material, Silver Color
MI ITEM #07225988
MFR #1FA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1FA DPLX RCPT PLATE, SINGLE GANG

Specifications

  • Plate Opening Shape
    Duplex
  • Number Of Gangs
    1
  • Material
    Aluminum
  • Weather Resistance
    Weatherproof
  • NEMA Rating
    3
  • Height
    4-41/64 in
  • Width
    2-57/64 in
  • Depth
    1/8 in
  • Standards
    NEC
  • Includes
    Mounting Screws
  • Color
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought