Motion
L0401-460
Air Tool & Air Compressor Oil - 100 ISO Grade
MI ITEM #07226027
MFR #L0401-460
Your Price$251.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool & Air Compressor Oil - 100 ISO Grade
MI ITEM #07226027
MFR #L0401-460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$251.06/each(List $292.14)

Overview

Mfr description
P0401-460 HD2 PERMA LUBE 60CC

Specifications

  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • ISO Grade
    100
  • Viscosity
    100
  • Max Operating Temperature
    440 °F
  • Min Operating Temperature
    -40 °F
  • Working Temperature
    -40 °F / 440 °F
  • Base Material
    Calcium Sulfonate Complex
  • Series
    SynXtreme HD
  • Trade Name/Number
    No. L0401
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text