Overview
Mfr description
S16MBT-S16MBT-S16MBT TEE
Specifications
- Adapter TypeCompression Tee
- End 1 StyleDin Metric Tube Compression
- End 1 Size16
- End 2 StyleDin Metric Tube Compression
- End 2 Size16
- End 3 StyleDin Metric Tube Compression
- End 3 SizeM24X1.5
- ShapeTEE
- Tube Size16 mm
- Connection TypeDin Metric Tube Compression
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data