Motion
LS7-302DFBWH-9D-RYGNN

PATLITE CORP.
LS7-302DFBWH-9D-RYGNN

Dark Gray, Continuous light, Flash/Buz, Dark Gray 1/2" NPT socket, lead wire, IP69K. Custom LED color configurations are available on order with special prices, quantities and lead time- please inquire with Patlite.
MI ITEM #07226157
MFR #LS7-302DFBWH-9D-RYGNN
Price$674.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PATLITE CORP.
LS7-302DFBWH-9D-RYGNN

Dark Gray, Continuous light, Flash/Buz, Dark Gray 1/2" NPT socket, lead wire, IP69K. Custom LED color configurations are available on order with special prices, quantities and lead time- please inquire with Patlite.
MI ITEM #07226157
MFR #LS7-302DFBWH-9D-RYGNN

Mfr description
LS7-302DFBWH-9D-RYGNN LIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$674.18/each

Specifications

Dimensions

  • Height
    111

Details

  • Approval Listing Regulations
    UKCA,UL, RoHs, CE
  • Bulb Type
    Wash Down Safe
  • Environmental Protection Standard
    IP69K
  • Flash Rate
    60 ± 2 Flashes Per Minute
  • Lens Color
    Clear
  • Manufacturer Product Page
  • Module Color
    Red, Yellow, Green
  • Module Function
    Steady, Flashing, Buzzer
  • Operating Voltage Range
    24VDC
  • Operation Manual
  • Product Type
    Signal Towers & Stacklights

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)