Motion
RDQA40TF-100M

SMC CORP OF AMERICA
RDQA40TF-100M

Cyl, Compact, Air Cushion, Sw Capable
MI ITEM #07226408
MFR #RDQA40TF-100M
List Price$111.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RDQA40TF-100M

Cyl, Compact, Air Cushion, Sw Capable
MI ITEM #07226408
MFR #RDQA40TF-100M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.38/each for your price

Overview

Mfr description
RDQA40TF-100M CYL, COMPACT, AIR
  • Unique air cushion construction with no cushion ring
  • Wide size variations from ø20 to ø100
  • Nearly three times the allowable kinetic energy
  • Improved noise reduction (Stroke end impact noise reduced) and repeatability
  • Interchangeable mounting

Specifications

  • Compact Cylinder Type
    Air Cushioned
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    100 mm
  • Cylinder Series
    RQ
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Mounting Type
    Both Ends Tapped
  • Manufacturer Product Page
  • Series
    RQ
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text