Motion
200X230X15

CR SEALS (SKF)
200X230X15

Oil Seal - Solid, 200 mm Shaft Dia., 230 mm OD, 15 mm Overall Width, HS8 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #07226526
MFR #200X230X15
Price$774.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
200X230X15

Oil Seal - Solid, 200 mm Shaft Dia., 230 mm OD, 15 mm Overall Width, HS8 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #07226526
MFR #200X230X15

Mfr description
200X230X15 HS8 R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$774.29/each

Specifications

Dimensions

  • Outside Diameter
    230 mm
  • Overall Width
    15 mm
  • Shaft Diameter
    200 mm

Details

  • Design Type
    HS8
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311501118
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Split Seal
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)