Motion
80B16
Stock Bore Sprocket - 80 / 1in, B Hub, 16 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #07226708
MFR #80B16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1in, B Hub, 16 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #07226708
MFR #80B16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80B16 1-7/8" BORE STD KW 2SS SPKT

Specifications

  • Chain Number & Pitch
    80 / 1in
  • Product Type
    Stock Bore Sprockets
  • Hub Outside Diameter
    4.0000 in
  • Hub Style
    B
  • Number Of Teeth
    16
  • Bore Type
    Finished Bore
  • Bore Diameter
    1.0000 in
  • Material
    Steel
  • Length Through Bore
    1.5000 in
  • Hub Type
    B
  • Outside Diameter
    5.6270 in
  • Pitch Diameter
    5.1258 in
  • Maximum Bore Diameter
    2.7500 in
  • Chain Number
    80
  • Tooth Thickness
    0.5750 in
  • Manufacturer Upc Number
    697950020150
  • UPC_NO
    697950020150
  • Weight
    5.91 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text