Specifications
Dimensions
- Weight28.66 lbs
Details
- Bore TypeRough Stock Bore
- Hub StyleB
- Hub TypeB
- Manufacturer Upc Number697950021331
- Product TypeStock Bore Sprockets
- UPC_NO697950021331
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)