Motion
FC3CL247N 2 15/16 FLG CART BALL BRG

LINK-BELT
FC3CL247N 2 15/16 FLG CART BALL BRG

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange Mount, Centrik-Lok Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
MI ITEM #07227009
MFR #FC3CL247N 2 15/16 FLG CART BALL BRG
Your Price$2,016.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FC3CL247N 2 15/16 FLG CART BALL BRG

Flange-Mount Ball Bearing Unit - 2-15/16 in Bore, 4-Bolt Flange Mount, Centrik-Lok Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
MI ITEM #07227009
MFR #FC3CL247N 2 15/16 FLG CART BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,016.56/each(List $2,309.82)

Overview

Mfr description
FC3CL247N 2 15/16 FLG CART BALL BRG
  • Product Family: Ball Bearing; Line: Link-Belt Mounted

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Bearing Number
    CLG247NL
  • Locking Device
    Centrik-Lok Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    Mexico
  • Bore Type
    Straight
  • Bearing Material
    Black Oxide
  • Radial Dynamic Load Capacity
    15080 lbs
  • Radial Static Load Capacity
    11100 lbs
  • Finish Coating
    Powder Coated
  • Max Rpm
    3300 rpm
  • Series
    FC3CL
  • Grease Type
    Exxon Ronex MP Std
  • Retainer Material
    NYLON
  • Manufacturer Upc Number
    662864905923
  • UPC_NO
    662864905923
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text