Motion
F3CL2M40N 40MM FLANGE BALL BRG

LINK-BELT
F3CL2M40N 40MM FLANGE BALL BRG

Four-Bolt Flange Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single-Lip Contact Seal
MI ITEM #07227026
MFR #F3CL2M40N 40MM FLANGE BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
F3CL2M40N 40MM FLANGE BALL BRG

Four-Bolt Flange Ball Bearing Unit - 40 mm Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single-Lip Contact Seal
MI ITEM #07227026
MFR #F3CL2M40N 40MM FLANGE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    101.60 mm
  • Bolt Hole Spacing
    4.0000 in
  • Bolt Size
    1/2 in;M12
  • Bore Diameter  
    40 mm
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Length
    5.1300 in
  • Overall Width
    5.1300 in
  • Weight
    5.10 lbs

Details

  • Bearing Material
    Black Oxide
  • Bearing Number
    CLG2M40NL
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt F3CL2M40N Flange Blocks Ball Bearings - F3CL2M40N
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7330 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    662864293693
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7330 lbs
  • Radial Static Load Capacity
    4460 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Single-Lip Contact
  • Self Aligning
    Yes
  • Series
    200
  • Static Load Capacity
    4460 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662864293693

Overview

Mfr description
F3CL2M40N 40MM FLG BALL BRG
  • Product Family: Ball Bearing; Line: Link-Belt Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought