1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KB ELECTRONICS
9544
9544
MI ITEM #
07227118
MFR #
9544
Price
$897.58
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
AC Variable Frequency and Servo Drives
KB ELECTRONICS 9544
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KB ELECTRONICS
9544
9544
MI ITEM #
07227118
MFR #
9544
Mfr description
9544 KBDA-27D (WHT) AC NEMA-4X
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$897
.58
/each
Add to Cart
Specifications
Details
Drive Supply Voltage
115 V ac
Enclosure Rating
IP 65
Enclosure Type
IP65
Horsepower Rating Normal Duty
2 hp
Number Of Input Phases
1 ph
Product Type
AC Variable Frequency & Servo Drives
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items