Motion
9541
MI ITEM #07227125
MFR #9541
Price$922.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #07227125
MFR #9541

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$922.06/each

Specifications

Dimensions

  • Overall Depth
    7.3000 in, 185.40 mm
  • Overall Dim Height Width Depth
    9.8000 x 7.6000 x 7.3000 in
  • Overall Height
    9.8000 in, 248.90 mm
  • Overall Width
    7.6000 in, 193 mm
  • Weight
    13 lbs, 5.9 kg

Details

  • Additional Details
    Digital Programming Adjustable RMS Current Limit I2t prevents Mot, Burnout Slip Compensation with Auto-Tune and Boost provides excellent load regulation over a 601 speed range Power Start delivers over 200% mot, starting t, que to ensure startup of high frictional loads Run/Fault Relay Output Contacts Electronic Inrush Current Limit EICL that eliminates harmful AC Line inrush currents two diagnostic LEDs Linear Acceleration and Deceleration make the drive suitable f, soft-start applications and JOG Start/Stop Switch and a Main Speed Potentiometer
  • Agency Listing
    UL, CE, CSA, C-Tick
  • Automation Option Cards
    Signal Isolator, MSB Multi Speed Board, Class B RFI Filter, DLM Download Module, Drive Linktm Programming Kit, Modbus Communications Kit, Dynamic Brake Module
  • Backup Option Cards
    DLM Download Module
  • Communications Option Cards
    Modbus Communications Kit
  • Compatible Accessories
    ['9480', '9870', '9600', '9605', '9481', '9393', 'Forward-Stop-Reverse Switch', 'Power On/Off Switch', 'Run-Stop-Jog Switch', 'Auto Manual Switch', 'Signal Isolator', 'MSB Multi Speed Board', 'Class B RFI Filter', 'DLM Download Module', 'Drive Linktm Programming Kit', 'Modbus Communications Kit', 'Dynamic Brake Module']
  • Drive Output Voltage
    460 VAC
  • Drive Supply Voltage
    460 V ac
  • Enclosure Type
    NEMA 4X
  • Horsepower Rating Heavy Duty
    5 hp
  • Horsepower Rating Normal Duty
    5 hp
  • I/O Option Cards
    Signal Isolator, MSB Multi Speed Board
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Analog control panel
  • Manufacturer Catalog Number
    KBAC-48 White
  • Mounting Type
    Panel Mounted
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Operation Mode
    V/Hz
  • Output Current Heavy Duty
    8.3 A
  • Output Current Normal Duty
    8.3 A
  • Peak Current
    16.6 A
  • Peak Current Heavy Duty
    16.6 A
  • Peak Current Normal Duty
    16.6 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Serial Communication Modbus
    Optional
  • Serial Communication Options
    Modbus Communications Kit
  • Series
    KBAC
  • Trade / Brand Name
    KBAC Series
  • Typical Application
    Machine or Variable Torque (HVAC) applications

Overview

Mfr description
9541 KBAC-48 (WHT) AC NEMA-4X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought