Motion
9660
MI ITEM #07227127
MFR #9660
Price$1,115.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #07227127
MFR #9660

Mfr description
9660 KBDA-45 (WHT) AC NEMA-4X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,115.82/each

Specifications

Dimensions

  • Overall Depth
    7.3000 in, 185.40 mm
  • Overall Height
    9.8000 in, 248.90 mm
  • Overall Width
    7.6000 in, 193 mm
  • Weight
    11.79 lbs, 5.35 kg

Details

  • Additional Details
    Digital Programming Adjustable RMS Current Limit I2t prevents Mot, Burnout Slip Compensation with Auto-Tune and Boost provides excellent load regulation over a 601 speed range Power Start delivers over 200% mot, starting t, que to ensure startup of high frictional loads Run/Fault Relay Output Contacts Electronic Inrush Current Limit EICL that eliminates harmful AC Line inrush currents two diagnostic LEDs Linear Acceleration and Deceleration Start/Stop Switch Main Speed Potentiometer analog control panel
  • Agency Listing
    UL, CE, CSA, C-Tick
  • Automation Option Cards
    Signal Isolator, MSB Multi Speed Board, Class B RFI Filter, DLM Download Module, Drive Linktm Programming Kit, Modbus Communications Kit, Dynamic Brake Module
  • Backup Option Cards
    DLM Download Module
  • Communications Option Cards
    Modbus Communications Kit
  • Compatible Accessories
    ['Forward-Stop-Reverse Switch', 'Power On/Off Switch', 'Run-Stop-Jog Switch', 'Auto Manual for Voltage Following Switch', 'Signal Isolator', 'MSB Multi Speed Board', 'Class B RFI Filter', 'DLM Download Module', 'Drive Linktm Programming Kit', 'Modbus Communications Kit', 'Dynamic Brake Module']
  • Drive Output Voltage
    460 VAC
  • Drive Supply Voltage
    460 V ac
  • Drive Type
    Variable Frequency Drive (VFD)
  • Enclosure Type
    NEMA 4X
  • Feedback Type
    Open Loop Vector (Sensorless Vector)
  • Horsepower Rating Heavy Duty
    3 hp
  • Horsepower Rating Normal Duty
    3 hp
  • I/O Option Cards
    Signal Isolator, MSB Multi Speed Board
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Digital
  • Manufacturer Catalog Number
    9660
  • Mounting Type
    Panel Mounted
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Operation Mode
    Open Loop Vector
  • Output Current Heavy Duty
    4.6 A
  • Output Current Normal Duty
    4.6 A
  • Peak Current
    9.2 A
  • Peak Current Heavy Duty
    9.2 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Serial Communication Modbus
    Optional
  • Serial Communication Options
    Modbus Communications Kit
  • Series
    KBDA
  • Trade / Brand Name
    KB Electronics Drives
  • Typical Application
    Machine or Variable Torque (HVAC) applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)