Motion
628/6-2RS1

SKF
628/6-2RS1

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
Mi Item #07227208
MFR #628/6-2RS1
Price$109.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
628/6-2RS1

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
Mi Item #07227208
MFR #628/6-2RS1

Mfr description
628/6-2RS1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.63/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    5 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)