Motion
28149 5" 752I HOOKIT SANDING DI

3M
28149 5" 752I HOOKIT SANDING DI

Hookit™ Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Red Color
MI ITEM #07227212
MFR #28149 5" 752I HOOKIT SANDING DI
List Price$8.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28149 5" 752I HOOKIT SANDING DI

Hookit™ Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Red Color
MI ITEM #07227212
MFR #28149 5" 752I HOOKIT SANDING DI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.85/each for your price

Overview

Mfr description
28149 5" 752I HOOKIT SANDING DI
  • For industrial/occupational use only. Not for consumer sale or use.
  • Multi-hole discs evacuate dust to dramatically increase disc life
  • Ceramic/aluminum oxide blend offers excellent cut rate and life for increased performance on composites and metal
  • Open coat construction helps keep dust and debris from degrading performance
  • Engineered specifically to resist edge shelling in heavy stock removal
  • Hook-and-loop attachment makes swapping discs swift, simple and secure

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    00051141281490
  • Manufacturer Upc Number
    00051141281490
  • UPC_NO
    00051141281490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text