Motion
6206VVCMP5
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width
Mi Item #07227319
MFR #6206VVCMP5
Price$159.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width
Mi Item #07227319
MFR #6206VVCMP5

Mfr description
6206VVCMP5 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.07/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    16 mm
  • Overall Length
    62 mm
  • Overall Width  
    16 mm

Details

  • ABEC
    ABEC 5
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6206VVCMP5 is a radial deep groove ball bearing with a 30mm bore and 62mm outside diameter, ideal for precision machinery.
  • Manufacturer Catalog Number
    6206VVCMP5
  • Manufacturer Upc Number
    029176838514
  • Measurement Standard
    Metric
  • Precision Class
    P5
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176838514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)