Motion
61820-2RSR-Y

FAG (SCHAEFFLER)
61820-2RSR-Y

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
MI ITEM #07227329
MFR #61820-2RSR-Y
Price$989.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
61820-2RSR-Y

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
MI ITEM #07227329
MFR #61820-2RSR-Y

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$989.99/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    13 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
61820-2RSR-Y BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought