Motion
C425M-180X285
Keyless Bushing - 7.087 in ID, 11.220 in OD
MI ITEM #07227357
MFR #C425M-180X285
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 7.087 in ID, 11.220 in OD
MI ITEM #07227357
MFR #C425M-180X285

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    9.094 in
  • Bolt Size
    M22 x 180
  • Bore Diameter
    7.087 in
  • Bore Size
    7.087 in
  • Outside Diameter  
    11.220 in
  • Overall Length
    9.961 in
  • Shaft Size
    180 mm
  • Thickness
    9.094 in
  • Weight
    132.00 lb

Details

  • Branding
    Climax Metal Products Company
  • Material
    Steel
  • Number Of Locking Screws
    14
  • Product Types
    Locking Assembly
  • UPC_NO
    044861047781

Overview

Mfr description
C425M-180X285 MTRC HD HIGH TORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text