Motion
C425M-200X305
Keyless Bushing - 7.874 in ID, 12.008 in OD
Mi Item #07227358
MFR #C425M-200X305
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 7.874 in ID, 12.008 in OD
Mi Item #07227358
MFR #C425M-200X305

Mfr description
C425M-200X305 MTRC HD HIGH TORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    9.882 in
  • Bolt Size
    M22 x 180
  • Bore Diameter
    7.874 in
  • Bore Size
    7.874 in
  • Outside Diameter  
    12.008 in
  • Overall Length
    10.039 in
  • Shaft Size
    200 mm
  • Thickness
    9.173 in
  • Weight
    143.00 lb

Details

  • Branding
    Climax Metal Products Company
  • Material
    Steel
  • Number Of Locking Screws
    16
  • Product Types
    Locking Assembly
  • UPC_NO
    044861047798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)