Motion
C425M-220X325
Keyless Locking Assembly - Metric - 8.661 in ID, 12.795 in OD
MI ITEM #07227359
MFR #C425M-220X325
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 8.661 in ID, 12.795 in OD
MI ITEM #07227359
MFR #C425M-220X325

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C425M-220X325 MTRC HD HIGH TORQUE

Specifications

  • Outside Diameter
  • Material
    Steel
  • Number Of Locking Screws
    16
  • Overall Length
    9.882 in
  • Weight
    152.00 lb
  • UPC_NO
    044861047804
  • Bore Diameter
    8.661 in
  • Thickness
    9.016 in
  • Shaft Size
    220 mm
  • Product Types
    Locking Assembly
  • Branding
    Climax Metal Products Company
  • Bolt Circle Diameter
    10.669 in
  • Bore Size
    8.661 in
  • Bolt Size
    M22 x 180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text