Specifications
Dimensions
- Bolt Circle Diameter11.575 in
- Bolt SizeM24 x 180
- Bore Diameter9.449 in
- Bore Size9.449 in
- Outside Diameter13.976 in
- Overall Length10.394 in
- Shaft Size240 mm
- Thickness9.449 in
- Weight190.00 lb
Details
- BrandingClimax Metal Products Company
- MaterialSteel
- Number Of Locking Screws16
- Product TypesLocking Assembly
- UPC_NO044861047811
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)