Motion
C425M-280X405
Keyless Bushing - 11.024 in ID, 15.945 in OD
Mi Item #07227361
MFR #C425M-280X405
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 11.024 in ID, 15.945 in OD
Mi Item #07227361
MFR #C425M-280X405

Mfr description
C425M-280X405 MTRC HD HIGH TORQUE
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    13.543 in
  • Bolt Size
    M24 x 180
  • Bore Diameter
    11.024 in
  • Bore Size
    11.024 in
  • Outside Diameter  
    15.945 in
  • Overall Length
    10.315 in
  • Shaft Size
    280 mm
  • Thickness
    9.370 in
  • Weight
    236.00 lb

Details

  • Branding
    Climax Metal Products Company
  • Material
    Steel
  • Number Of Locking Screws
    20
  • Product Types
    Locking Assembly
  • UPC_NO
    044861047835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)