Motion
C425M-320X455
Keyless Locking Assembly - Metric - 12.598 in ID, 17.913 in OD
MI ITEM #07227363
MFR #C425M-320X455
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 12.598 in ID, 17.913 in OD
MI ITEM #07227363
MFR #C425M-320X455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C425M-320X455 MTRC HD HIGH TORQUE

Specifications

  • Outside Diameter
  • Material
    Steel
  • Number Of Locking Screws
    18
  • Overall Length
    12.087 in
  • Weight
    337.00 lb
  • UPC_NO
    044861047859
  • Bore Diameter
    12.598 in
  • Thickness
    11.024 in
  • Shaft Size
    320 mm
  • Product Types
    Locking Assembly
  • Branding
    Climax Metal Products Company
  • Bolt Circle Diameter
    15.118 in
  • Bore Size
    12.598 in
  • Bolt Size
    M27 x 220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text