Motion
C425M-360X495
Keyless Bushing - 14.173 in ID, 19.488 in OD
Mi Item #07227365
MFR #C425M-360X495
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 14.173 in ID, 19.488 in OD
Mi Item #07227365
MFR #C425M-360X495

Mfr description
C425M-360X495 MTRC HD HIGH TORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    16.693 in
  • Bolt Size
    M27 x 220
  • Bore Diameter
    14.173 in
  • Bore Size
    14.173 in
  • Outside Diameter  
    19.488 in
  • Overall Length
    12.205 in
  • Shaft Size
    360 mm
  • Thickness
    11.142 in
  • Weight
    376.00 lb

Details

  • Branding
    Climax Metal Products Company
  • Material
    Steel
  • Number Of Locking Screws
    22
  • Product Types
    Locking Assembly
  • UPC_NO
    044861047873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)