Motion
C425M-400X535
Keyless Bushing - 15.748 in ID, 21.063 in OD
Mi Item #07227367
MFR #C425M-400X535
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 15.748 in ID, 21.063 in OD
Mi Item #07227367
MFR #C425M-400X535

Mfr description
C425M-400X535 MTRC HD HIGH TORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    18.268 in
  • Bolt Size
    M27 x 220
  • Bore Diameter
    15.748 in
  • Bore Size
    15.748 in
  • Outside Diameter  
    21.063 in
  • Overall Length
    12.087 in
  • Shaft Size
    400 mm
  • Thickness
    11.024 in
  • Weight
    407.00 lb

Details

  • Branding
    Climax Metal Products Company
  • Material
    Steel
  • Number Of Locking Screws
    22
  • Product Types
    Locking Assembly
  • UPC_NO
    044861047897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)