Motion
C425M-500X635
Keyless Bushing - 19.685 in ID, 25.000 in OD
MI ITEM #07227372
MFR #C425M-500X635
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 19.685 in ID, 25.000 in OD
MI ITEM #07227372
MFR #C425M-500X635

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    22.205 in
  • Bolt Size
    M27 x 220
  • Bore Diameter
    19.685 in
  • Bore Size
    19.685 in
  • Outside Diameter  
    25.000 in
  • Overall Length
    12.087 in
  • Shaft Size
    500 mm
  • Thickness
    11.024 in
  • Weight
    495.00 lb

Details

  • Branding
    Climax Metal Products Company
  • Material
    Steel
  • Number Of Locking Screws
    28
  • Product Types
    Locking Assembly
  • UPC_NO
    044861047941

Overview

Mfr description
C425M-500X635 MTRC HD HIGH TORQUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text