Motion
C425M-520X655
Keyless Locking Assembly - Metric - 20.472 in ID, 25.787 in OD
MI ITEM #07227373
MFR #C425M-520X655
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 20.472 in ID, 25.787 in OD
MI ITEM #07227373
MFR #C425M-520X655

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C425M-520X655 MTRC HD HIGH TORQUE

Specifications

  • Outside Diameter
  • Material
    Steel
  • Number Of Locking Screws
    28
  • Overall Length
    12.283 in
  • Weight
    520.00 lb
  • UPC_NO
    044861047958
  • Bore Diameter
    20.472 in
  • Thickness
    11.220 in
  • Shaft Size
    520 mm
  • Product Types
    Locking Assembly
  • Branding
    Climax Metal Products Company
  • Bolt Circle Diameter
    22.992 in
  • Bore Size
    20.472 in
  • Bolt Size
    M27 x 220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text