Motion
8959

3M
8959

Scotch® Filament Tape - Transparent, 6.0000 in, 152.40 mm Wide, 60 yd, 54.86 m Long
Mi Item #07227430
MFR #8959
Price$215.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8959

Scotch® Filament Tape - Transparent, 6.0000 in, 152.40 mm Wide, 60 yd, 54.86 m Long
Mi Item #07227430
MFR #8959

Mfr description
55831 8959 FILAMENT 152.4MM X 54.6M TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy-duty, cross directional, high strength tape for bundling, reinforcing and pallet unitizing applications
  • Bi-directionally fiberglass reinforced tape provides cut and tear resistance in machine direction and cross direction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.96/each

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    60 yd, 54.86 m
  • Tensile Strength
    150
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    6 %
  • Manufacturer Upc Number
    00051115558313
  • UPC_NO
    00051115558313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)