Motion
12LP350X X50FT

GATES RUBBER CO
12LP350X X50FT

12LP350X X50FT
MI ITEM #07227578
MFR #12LP350X X50FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12LP350X X50FT

12LP350X X50FT
MI ITEM #07227578
MFR #12LP350X X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3220-1302 12LP350X X 50FT

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    24.1
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).
  • Minimum Bend Radius
    6.0 in
  • Length
    50 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053498387
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    4-spiral, fiber
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought