Motion
NVTR-1.50

PCI
NVTR-1.50

V-Groove Cam Follower - 1.5000 in Roller Dia., 0.7500 in Roller Width, 1.1250 in Point Dia., Sealed
MI ITEM #07227796
MFR #NVTR-1.50
List Price$138.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NVTR-1.50

V-Groove Cam Follower - 1.5000 in Roller Dia., 0.7500 in Roller Width, 1.1250 in Point Dia., Sealed
MI ITEM #07227796
MFR #NVTR-1.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.69/each for your price

Overview

Mfr description
NVTR-1.50 V GROOVE TRACK ROLLER
  • V-Grooved Track Rollers provide dual direction location and are used with “V” tracks which reduce buildup on the rolling surface
  • Like most locational units, V-Grooved rollers are used in tandem with plain rollers to prevent overload from misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    V-Grooved
  • Roller Material
    Non-Metallic
  • Bearing Element
    Ball
  • Stud Material
    Carbon Steel
  • Thread Size
  • Thread Length
    0.5000 in
  • Seal Type
    Rubber Lip
  • Closure Type
    Sealed
  • Radial Dynamic Load Capacity
    956 lbf
  • Radial Static Load Capacity
    480 lbf
  • Lubrication Type
    Sealed for Life
  • Width To Groove Center
    1.1250 in
  • Series
    NVTR
  • UPC_NO
    841946125217
  • Weight
    0.14 lbs
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text