Motion
29330 E

SKF
29330 E

Spherical Roller Thrust Bearing - 150 mm Bore, 250 mm OD, 60 mm Width, Bearing steel Material
Mi Item #07227849
MFR #29330 E
Price$5,265.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29330 E

Spherical Roller Thrust Bearing - 150 mm Bore, 250 mm OD, 60 mm Width, Bearing steel Material
Mi Item #07227849
MFR #29330 E

Mfr description
29330E SPHERICAL ROLLER THRUST BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,265.44/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    60 mm
  • Weight
    24.25 lbs

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Lubrication
    Unlubricated
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    Maximum of +392 °F
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    224700 lbf
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • Separable Type
    Non-Separable
  • Series
    293
  • UPC_NO
    7316576608964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)