Motion
29340M
Spherical Roller Thrust Bearing - 200 mm Bore, 340 mm OD, 340 mm Width
Mi Item #07227875
MFR #29340M
Price$11,810.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 200 mm Bore, 340 mm OD, 340 mm Width
Mi Item #07227875
MFR #29340M

Mfr description
29340 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,810.51/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    340 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176011030
  • Product Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176011030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)