Motion
29344M
Spherical Roller Thrust Bearing - 220 mm Bore, 360 mm OD, 360 mm Width
Mi Item #07227908
MFR #29344M
Price$26,248.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 220 mm Bore, 360 mm OD, 360 mm Width
Mi Item #07227908
MFR #29344M

Mfr description
29344 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,248.58/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    360 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176011047
  • Product Type
    Spherical Roller Thrust Bearings
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176011047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)