Motion
29352M
Spherical Roller Thrust Bearing - 260 mm Bore, 420 mm OD, 420 mm Width
Mi Item #07227932
MFR #29352M
Price$29,543.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 260 mm Bore, 420 mm OD, 420 mm Width
Mi Item #07227932
MFR #29352M

Mfr description
29352 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,543.11/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    0.1570 in
  • Outside Diameter  
    420 mm
  • Overall Width  
    420 mm
  • Weight
    106.924 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Country of Origin
    JP
  • Dynamic Load Capacity
    382175.3 lbf
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176011061
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1700000 N
  • Static Load Capacity
    1528701.2 lbf
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176011061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)