Specifications
Dimensions
- Bore Diameter10 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginGB
- Cylinder SeriesCUJ
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesCUJ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)