Motion
415TBP307B

BROWNING
415TBP307B

PK9020 Bushing Kit - 415 Reducer Size, Bushing Kit, 3.4375 in Shaft Dia.
MI ITEM #07228000
MFR #415TBP307B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
415TBP307B

PK9020 Bushing Kit - 415 Reducer Size, Bushing Kit, 3.4375 in Shaft Dia.
MI ITEM #07228000
MFR #415TBP307B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
415TBP307B TORGTAPER PLUS BUSHING
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.

Specifications

  • Product Types
    TorgTaper Plus Bushing Kit
  • Manufacturer Reducer Size
    415
  • Shaft Diameter
    3.4375 in
  • Keyway Size
    7/8 x 7/16 x 9-1/4 in
  • Manufacturer Catalog Number
    415TBP307B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460584805
  • Weight
    53.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text