Motion
RBX173-6
Classical Gold-Ribbon Cog Banded V-Belt - BX, 21/32 in Top Width, 6 Strand, 176 in Nominal Outside Length, Cogged
MI ITEM #07228058
MFR #RBX173-6
Price$880.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Gold-Ribbon Cog Banded V-Belt - BX, 21/32 in Top Width, 6 Strand, 176 in Nominal Outside Length, Cogged
MI ITEM #07228058
MFR #RBX173-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$880.87/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    176 in
  • Top Width
    3-15/16 in
  • Top Width Per Strand
    21/32 in

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    6
  • Product Type
    Industrial V-Belts
  • Section
    BX
  • UPC_NO
    785201878534

Overview

Mfr description
RBX173-6 Gold Ribbon Cog-Band Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought